Distressed White Metal Stool, Seat Height Range: 30"
Mfr # ET-3534-30-WH-GG
Zoro # G3616967
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Material
Rubber
Backrest
Curved Back with Vertical Slat
Seat Height Range
30"
Seat Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-3534-30-WH-GG
Zoro #
G3616967
UPC #
889142024347
Country of Origin
China
Dimensions
Seat Height Range
30"
Details
Color
White
Finish
Powder-Coated
Material
Rubber
Backrest
Curved Back with Vertical Slat
Seat Material
Metal
Frame Material
Metal
Weight Capacity
500 lb.
Caster Type
Rubber Glides
Description
Distressed White Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.