DK Brown Queen Wooden Platform Bed with Headboard

  • Mfr # MG-09004QB-Q-DKBRN-GG

  • Zoro # G908670135


product price:  $523.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown
Material
Medium Density Fiberboard, Rubberwood (Parawood)
Overall Height
44.5"
Overall Width
63.5"
Overall Length
79.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-09004QB-Q-DKBRN-GG
Zoro #
G908670135
UPC #
196861085574
Country of Origin
Malaysia

Dimensions

Overall Height
44.5"
Overall Width
63.5"
Overall Length
79.5"

Details

Color
Dark Brown
Material
Medium Density Fiberboard, Rubberwood (Parawood)
Weight Capacity
800 lbs

Description

Instantly update the look of your sleep space without breaking your budget when you purchase this wooden platform bed. Clean lines and a minimalist design allow this wood platform bed to blend seamlessly in any decor. The included headboard rounds out the style of this bed and lends an upmarket feel to your bedroom. Comprised of solid wood with an MDF veneer, this platform bed is designed for many years of use and holds up to 800 lbs. static weight. Adjustable floor glides ensure you have a level sleeping surface and protect your hard indoor flooring surfaces. Supportive wood slats are designed to hold any mattress with no box spring required and all tools and hardware are included for quick and easy assembly. Wipe your new bed with a damp cloth to maintain that just out of the box look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.