Drafting Chair, 50 in H, Silver

  • Mfr # BL-LB-8801X-D-BK-GR-GG
  • Zoro # G301238772
product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Color
Black Mesh/Graphite Silver Frame
Overall Height
50
Material
Mesh, Metal, Plastic
Capacity
300
Weight
44.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BL-LB-8801X-D-BK-GR-GG
Zoro #
G301238772
UPC #
889142609537
Country of Origin
China

Dimensions

Overall Height
50
Overall Length
23
Overall Width
25 in
Minimum Seat Height
24 1/2 in
Seat Depth
19 in
Minimum Arm Height
31 in
Back Width
18 1/4 in
Maximum Seat Height
32 in
Maximum Arm Height
38 1/2 in
Back Height
21 in
Seat Width
19 in
Minimum Overall Height
42 1/2 in
Overall Depth
23 in
Maximum Overall Height
50 in
Caster/Glide Diameter
2 in
Notional Size
Standard

Details

Color
Black Mesh/Graphite Silver Frame
Material
Mesh, Metal, Plastic
Capacity
300
Weight
44.3
Adjustable Arms
Yes
Assembly
Unassembled
Seat Color
Black
Arm Adjustment
Flip Up
Weight Capacity
300 lb
Waterfall Seat
Yes
Adjustable Tilt Tension
Yes
Swivel
Yes
Lumbar Support
Fixed
Standards
ANSI/BIFMA, CA 117
Tilting Back
Yes
Seat Adjustments
Height
Number of Casters/Glides
5
Seat Material
Mesh
Includes Footrest
Yes
Adjustable Seat
Yes
Tilt Configuration
Upright Locking Tilt
Item
Drafting Chair
Back Material
Mesh
Frame Color
Silver
Number of Arms
2
Number of Feet
5
Series
Waylon
Swivel Angle
360 Degrees
Back Color
Black
Frame Material
Plastic
Rolling
Yes
Support Style
Frame

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 25 in, Overall Depth 23 in, Maximum Seat Height 32 in, Maximum Overall Height 50 in, Seat Color Black, Frame Color Silver, Seat Thickness Not Applicable, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Upright Locking Tilt, Series Waylon, Style Classification Not Applicable, Minimum Seat Height 24 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.