This item is Discontinued.

Flash Furniture Dream 10 in Hybrid Mattress, Twin Size High Density Foam and Pocket Spring Mattress in a Box, White/Black DR-E230P-R-T-10-GY-GG

This item is Discontinued.

Flash Furniture

Dream 10 in Hybrid Mattress, Twin Size High Density Foam and Pocket Spring Mattress in a Box, White/Black (Discontinued)

Mfr # DR-E230P-R-T-10-GY-GG
Zoro # G308639053
UPC # 196861104633
Country of Origin India
Category Mattresses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DR-E230P-R-T-10-GY-GG
Zoro #
G308639053
UPC #
196861104633
Country of Origin
India

Dimensions

Overall Width
39 in
Overall Height
10 in
Overall Length
75 in

Details

Comfort Level
Soft
Color
White/Gray
Material
Fabric, Foam, Metal
Weight Capacity
500 lbs

Description

Big life changes such as entering college, getting your first apartment or house, or downsizing and living the RV life may call for a new sleep surface. This 12" full bed mattress fills multiple roles and is a budget friendly solution to your mattress needs. From the soft knitted fabric top to the individually wrapped pocket springs, this full-size hybrid pocket spring mattress is ideal for almost any bed frame and the foam is CertiPUR-US Certified as free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs. Arriving compressed and packaged for your convenience, this full size bed in a box is easy to move wherever you need it. Ready for use immediately, this hybrid mattress fully expands within 48 - 72 hours for total comfort.


  • • 10" Hybrid Foam and Pocket Spring Twin Mattress in a Box
  • • Breathable Knitted Fabric Covering
  • • CertiPUR-US Certified High Density Foam
  • • Individually Wrapped Pocket Springs
  • • Fits Most Foundation or Slatted Support Bed Frames
  • • Ideal for RV's, Trundle Beds, Bunk Beds, Day Beds, and Adjustable Bed Frames
  • • Compressed and Boxed For Easy Handling
  • • Please Allow 48-72 Hours for Complete Expansion
  • • Please Allow 48-72 Hours for Complete Expansion

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.