This item is Discontinued.

Flash Furniture Dream 12 in Hybrid Mattress, Full Size High Density Foam and Pocket Spring Mattress in a Box, White/Black DR-E230P-R-F-12-GY-GG

This item is Discontinued.

Flash Furniture

Dream 12 in Hybrid Mattress, Full Size High Density Foam and Pocket Spring Mattress in a Box, White/Black (Discontinued)

Mfr # DR-E230P-R-F-12-GY-GG
Zoro # G608639036
UPC # 196861104688
Country of Origin India
Category Mattresses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DR-E230P-R-F-12-GY-GG
Zoro #
G608639036
UPC #
196861104688
Country of Origin
India

Dimensions

Overall Length
75 in
Overall Width
54 in
Overall Height
12 in

Details

Comfort Level
Soft
Color
White/Gray
Weight Capacity
1000 lbs
Material
Fabric, Foam, Metal

Description

Big life changes such as entering college, getting your first apartment or house, or downsizing and living the RV life may call for a new sleep surface. This 10" queen bed mattress fills multiple roles and is a budget friendly solution to your mattress needs. From the soft knitted fabric top to the individually wrapped pocket springs, this queen-size hybrid pocket spring mattress is ideal for almost any bed frame and the foam is CertiPUR-US Certified as free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs. Arriving compressed and packaged for your convenience, this queen size bed in a box is easy to move wherever you need it. Ready for use immediately, this hybrid mattress queeny expands within 48 - 72 hours for total comfort.


  • • 12" Hybrid Foam and Pocket Spring Full Mattress in a Box
  • • Breathable Knitted Fabric Covering
  • • CertiPUR-US Certified High Density Foam
  • • Individually Wrapped Pocket Springs
  • • Fits Most Foundation or Slatted Support Bed Frames
  • • Ideal for RV's, Trundle Beds, Day Beds, and Adjustable Bed Frames
  • • Compressed and Boxed For Easy Handling
  • • Please Allow 48-72 Hours for Complete Expansion
  • • Please Allow 48-72 Hours for Complete Expansion

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.