This item is Discontinued.

Flash Furniture Dream Cooling Gel 10 Inch Foam and Pocket Spring Hybrid Mattress, Twin Mattress in a Box BS-E230P-R-T-10-C-BK-GG

This item is Discontinued.

Flash Furniture

Dream Cooling Gel 10 Inch Foam and Pocket Spring Hybrid Mattress, Twin Mattress in a Box (Discontinued)

Mfr # BS-E230P-R-T-10-C-BK-GG
Zoro # G115574011
UPC # 196861163647
Country of Origin India
Category Mattresses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS-E230P-R-T-10-C-BK-GG
Zoro #
G115574011
UPC #
196861163647
Country of Origin
India

Dimensions

Length
75 in
Width
39 in

Details

Color
White/Black
Material
Foam, Metal, Polyester
Weight Capacity
500 lbs

Description

Great mornings and focused, energetic days begin and end with restorative sleep and a great mattress makes all the difference. Lay yourself down on the soft knitted fabric covering of this twin bed mattress filled with premium foam with cooling and pocket spring coils that provide the firmness you need, with the softness you crave. This twin hybrid mattress is constructed with ultra-supportive material that cradles your body in every position, keeping your back, neck and shoulders comfortable to provide the restful sleep you and your family need. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.This twin-size hybrid pocket spring mattress is compatible with slatted beds, platform beds, metal grids, and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required. This versatile mattress is ideal as a bunk bed mattress, day bed mattress, or RV mattress.Arriving compressed and packaged for your convenience, this twin size bed in a box is easy to move wherever you need it. Perfect for your first house or apartment, or converting your child to a big kid bed, this twin size bed mattress achieves the ideal blend of comfort, support and durability.


  • Hybrid Cooling Foam and Pocket Spring Twin Mattress in a Box
  • Breathable Knitted Fabric Covering
  • CertiPUR-US Certified High Density Foam
  • Individually Wrapped Pocket Springs
  • Designed for All Body Types and Sleep Positions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.