This item is Discontinued.

Flash Furniture Dream Cooling Gel 10in. Foam and Pocket Spring Hybrid Mattress, Queen Mattress in a Box BS-E230P-R-Q-10-C-BK-GG

This item is Discontinued.

Flash Furniture

Dream Cooling Gel 10in. Foam and Pocket Spring Hybrid Mattress, Queen Mattress in a Box (Discontinued)

Mfr # BS-E230P-R-Q-10-C-BK-GG
Zoro # G615574009
UPC # 196861163661
Country of Origin India
Category Mattresses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS-E230P-R-Q-10-C-BK-GG
Zoro #
G615574009
UPC #
196861163661
Country of Origin
India

Dimensions

Length
80 in
Width
60 in

Details

Color
White/Black
Material
Foam, Metal, Polyester
Weight Capacity
1,000 lbs

Description

Great mornings and focused, energetic days begin and end with restorative sleep and a great mattress makes all the difference. Lay yourself down on the soft knitted fabric covering of this queen size bed mattress filled with premium foam with cooling and pocket spring coils that provide the firmness you need, with the softness you crave. This hybrid mattress is constructed with ultra-supportive material that cradles your body in every position, keeping your back, neck and shoulders comfortable to provide the restful sleep you and your family need. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.This queen-size hybrid pocket spring mattress is compatible with slatted beds, platform beds, metal grids, and adjustable bed frames. When using with a standard bed frame a box spring or other foundation is required. This versatile mattress is ideal as a guest room or RV mattress or keep it rolled in a closet for living room floor sleepovers. Arriving compressed and packaged for your convenience, this size bed in a box is easy to move wherever you need it. Perfect for your first house or apartment, this size bed mattress achieves the ideal blend of comfort, support and durability.


  • Hybrid Cooling Foam and Pocket Spring Queen Mattress in a Box
  • Breathable Knitted Fabric Covering
  • CertiPUR-US Certified High Density Foam
  • Individually Wrapped Pocket Springs
  • Designed for All Body Types and Sleep Positions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.