Shop FLASH FURNITURE

Dune Farmhouse Over the Toilet Shelf Cabinet, Magnetic Close Doors, Adjustable In-Cabinet Shelf

  • Mfr # FS-BATH-1-WH-GG

  • Zoro # G711222149


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Body Material
Engineered Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-BATH-1-WH-GG
Zoro #
G711222149
UPC #
889142955849
Country of Origin
Viet Nam

Dimensions

Width (In.)
24.75"
Height (In.)
9"

Details

Body Material
Engineered Wood, Metal
Color
White

Description

Farmhouse style and practicality align beautifully in this over the toilet bathroom storage cabinet organizer. Maximize your capacity when you store your rooms essentials with this lovely space saver. This is the perfect choice for small spaces and will fit over most standard-height toilets. Make a statement by showing off this bathroom cabinet organizer built from premium materials, including sturdy engineered wood and premium metal handles and hinges that will remind everyone that you take your dcor seriously. The rustic, farmhouse look is completed with a crowned decorative top. This cabinet organizer can be used in multiple areas of the home giving you the versatility you seek. Behind the double cabinet doors of this storage cabinet organizer is an adjustable shelf that holds up to 55 lbs. static weight ideal for storing toiletries in the bathroom or spot remover sticks and dryer sheets in the laundry room. The double doors feature magnetic closures so you can store your items with confidence. An open bottom display shelf doubles as extra storage space or for displaying your decor. Adjustable anti-tip anchors at the top of the cabinet allow space for baseboards for an exact fit. Assembly is quick and easy, typically taking under 60 minutes and maintenance only requires a damp cloth. Organizing your space with flair and efficiency has never been easier.


  • •Farmhouse Style Over the Toilet Bathroom Storage Cabinet Organizer
  • •White
  • •Space-Saving Design Perfect for Small Spaces and Suitable for Most Standard-Height Toilets
  • •Constructed with Sturdy Engineered Wood with Premium Metal Handles and Hinges
  • •Adjustable Cabinet Shelf and Lower Open Shelf Hold 55 LBS. Static Weight Each
  • •Double Cabinet Doors with Magnetic Closures
  • •Decorative Top Edging
  • •Adjustable Anti-Tip Anchors Allow Space for Baseboards
  • •Assembles Easily in Under an Hour
  • •Wipe Clean with Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.