This item is Discontinued.

Flash Furniture Egg Series Magenta Fabric Ottoman CH-162430-O-MAG-FAB-GG

Egg Series Magenta Fabric Ottoman (Discontinued)

  • Mfr # CH-162430-O-MAG-FAB-GG
  • Zoro # G6435167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-162430-O-MAG-FAB-GG
Zoro #
G6435167
UPC #
889142460596
Country of Origin
China

Dimensions

Overall Depth
15"
Overall Height
17-1/2"

Details

Color
Magenta Fabric
Series
Egg
Frame Material
Metal
Item
Ottoman
Category Type
Ottoman
Upholstery Color
Magenta

Description

Ottoman,Egg Series,Magenta Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.