Egg Side Reception Chair, Light Gray Fabric Seat, Gray Back, 30 W 30" L 38 H, Integrated Curved

  • Mfr # CH-162430-LTGY-FAB-GG

  • Zoro # G3617533


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Integrated Curved
Seat Color
Light Gray Fabric
Seat Material
Chrome, Fabric, Foam, Plywood, Polyester
Overall Height
38
Overall Width
30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH-162430-LTGY-FAB-GG
Zoro #
G3617533
UPC #
889142060888
Country of Origin
China

Dimensions

Overall Height
38
Overall Width
30
Overall Depth
30"
Width
30"
Length
30

Details

Item
Side Reception Chair
Arm Style
Integrated Curved
Seat Color
Light Gray Fabric
Seat Material
Chrome, Fabric, Foam, Plywood, Polyester
Back Color
Gray
Back Material
Fabric
Frame Material
Metal
Backrest
High Back with Lumbar Pillow
Color
Light Gray Fabric
Series
Egg
Weight Capacity
300
Material
Back, Seat: Fabric; Base: Chrome
Style
Reception Chair

Description

Gray Fabric Egg Series Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.