Eli Solid Wood Farmhouse Coffee Table, Trestle Style Accent Table in Dark Gray

  • Mfr # LFS-2013-DKGRY-GG

  • Zoro # G610369990


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
21.75
Length
41
Tabletop Material
Rubberwood (Parawood)
Weight Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-2013-DKGRY-GG
Zoro #
G610369990
UPC #
196861127403
Country of Origin
Malaysia

Dimensions

Width
21.75
Length
41

Details

Shape
Rectangle
Tabletop Material
Rubberwood (Parawood)
Tabletop Color
Dark Gray
Weight Capacity
300

Description

Rustic charm abounds in the trestle design of this farmhouse style coffee table. Dress up any room in your home while adding much needed horizontal real estate and multipurpose function with this must-have piece. Available in multiple finishes and boasting an X-frame design, this side table is the perfect finishing touch for your living room, bedroom, or den. Comprised of solid wood and capable of holding up to 300 lbs. static weight, this accent table can hold a multitude of items while fixed floor glides prevent damage to hard flooring surfaces. Assembly takes less than 30 minutes and a dry cloth easily maintains the great looks of this in-demand table. Pair with our matching end table for the complete look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.