Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Flash Furniture Elon Chair, 22-1/2" L 32" H FH-130-CPP1-GN-GG

Elon Chair, 22-1/2" L 32" H (Discontinued)

  • Mfr # FH-130-CPP1-GN-GG
  • Zoro # G5033758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-130-CPP1-GN-GG
Zoro #
G5033758
UPC #
889142209546
Country of Origin
China

Dimensions

Overall Height
32"
Overall Depth
22-1/2"
Width
18-1/4"

Details

Item
Chair
Back Material
Plastic
Frame Material
Metal
Backrest
Curved Back
Color
Green
Series
Elon
Material
Polypropylene; Back, Seat: Plastic; Base: Chrome
Style
Guest Chair

Description

Chair,Plastic,Green Chrome, Elon Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.