Elon Chair, White Back, 18-1/4 in W 22-1/2" L 32" H

  • Mfr # FH-130-CPP1-WH-GG

  • Zoro # G5037273


product price:  $67.45
/ea

Key Features

Overall Height
32"
Overall Width
18-1/4 in
Overall Depth
22-1/2"
Back Color
White
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FH-130-CPP1-WH-GG
Zoro #
G5037273
UPC #
889142209591
Country of Origin
China

Dimensions

Overall Height
32"
Overall Width
18-1/4 in
Overall Depth
22-1/2"
Width
18-1/4"

Details

Item
Chair
Back Color
White
Frame Material
Metal
Backrest
Curved Back
Color
White
Series
Elon
Material
Polypropylene; Back, Seat: Plastic; Base: Chrome
Style
Guest Chair

Description

Chair,Chrome,Plastc,White,Elon Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.