Emerald Velvet Queen Platform Bed with Headboard

  • Mfr # YK-1079-GR-Q-GG

  • Zoro # G005812339


original price:  $457.99 , new price: $434.99 , 5 percent off
new price:  $434.99
/ea
Free Shipping & Returns

Key Features

Color
Emerald Velvet
Material
Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood
Overall Height
52.25
Overall Width
66.5
Overall Length
84.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YK-1079-GR-Q-GG
Zoro #
G005812339
UPC #
840196375120
Country of Origin
Malaysia

Dimensions

Overall Height
52.25
Overall Width
66.5
Overall Length
84.5

Details

Color
Emerald Velvet
Material
Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood
Weight Capacity
850

Description

Run your eyes, and hands, over the sumptuous velvet upholstery of this modern platform bed. Plush foam padding in the headboard and footboard and vertical channel stitching provide an elevated look, soft feel, and added comfort. The lightweight, but durable design gives you a sturdy foundation for any type of mattress with no box spring needed but allows you to move the bed when the mood strikes and leaves 5.5 inches between the frame and floor for storage. The engineered wood frame and wooden support slats hold up to 850 lbs. static weight and assemble quickly and easily with the included tools and instructions. This gorgeous modern platform has adjustable floor glides for a stable level sleeping surface and cleans with light brushing or a vacuum. Your new bed frame arrives smartly packaged in a single box for your convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.