Zoro Homepage
This item is Discontinued.
Flash Furniture Contemporary, 21" Height, Fixed, Brown, Black WA-8230-690-GG

Contemporary, 21" Height, Fixed, Brown, Black (Discontinued)

  • Mfr # WA-8230-690-GG
  • Zoro # G3628252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-8230-690-GG
Zoro #
G3628252
UPC #
889142042945
Country of Origin
United States

Dimensions

Seat Height Range
21"
Overall Height
43"

Details

Office Chair Style
Contemporary
Arm Style
Fixed
Backrest
Plush Pillow Back
Color
Brown, Black
Item
Espresso Fabric Recliner
Material
Fabric
Frame Material
Metal

Description

Espresso Fabric Recliner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.