Espresso PE Rattan Wicker Patio Dining Chair, 2PK

  • Mfr # 2-TT-TT02-ESP-GG

  • Zoro # G008389432


product price:  $269.99
/pk 2, $135.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Espresso
Material
Polyethylene, Steel
Width
23.5 in
Height
34.5 in
Weight Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-TT-TT02-ESP-GG
Zoro #
G008389432
UPC #
196861043567
Country of Origin
Viet Nam

Dimensions

Width
23.5 in
Height
34.5 in
Depth
22.75 in
Length
22.75 in

Details

Color
Espresso
Material
Polyethylene, Steel
Weight Capacity
300
Weight
20

Description

Curate an upmarket look at a budget friendly price in your home or business with this set of 2 stacking patio chairs. Featuring comfortably contoured, all weather PE rattan wicker seats with integrated arms, these outdoor dining chairs invite you to relax and linger. Powder coated steel tube frames are strong and durable and hold up to 300 lbs. static weight per chair. The UV coating ensures that these stack chairs look great season after season making them ideal for your restaurants outdoor dining area, hotel pool, or the backyard. With a recommended stack quantity of up to 22 chairs high, these indoor/outdoor chairs can be easily stored, transported, or moved out of the way for nightly cleanup. For your convenience, these wicker look chairs arrive ready for use and wipe clean with a damp cloth. Built to withstand the rigors of the hospitality industry as well as busy households, these comfy patio chairs, available in multiple colors, are a must have for any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.