Espresso Twin Loft Bed Frame with Desk and Ladder

  • Mfr # MH-LBD5-ESP-T-GG

  • Zoro # G605668398


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Color
Espresso
Material
Medium Density Fiberboard, Plywood, Wood Veneer
Overall Height
69.25
Overall Width
78.75
Overall Length
42.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH-LBD5-ESP-T-GG
Zoro #
G605668398
UPC #
840196352602
Country of Origin
Viet Nam

Dimensions

Overall Height
69.25
Overall Width
78.75
Overall Length
42.5

Details

Color
Espresso
Material
Medium Density Fiberboard, Plywood, Wood Veneer
Weight Capacity
250

Description

Form meets function in the clean, simple lines of this twin size lofted bed frame with a built-in desk tucked behind the ladder. Perfect for children, teens,or apartment living, this space saving design provides a designated play, study, or work area without taking up any additional floor space. The open area beneath the lofted bed adds additional room for stuffed animals, a small dresser, or filing cabinet.
Safety and durability are top priorities in any household and this lifted bed won't disappoint. The wooden slats are securely joined with wood screws and wood dowels allowing this sturdy bed to accommodate up to 250 lbs. static weight. Protective dual guardrails ensure that sleepers stay put while they dream. Supportive wooden slats, designed to use 6" - 8" mattresses, are securely attached to the siderails with wood screws for a safe sleeping environment.
Available in 2 finishes and easily assembled, this lifted bunk bed will blend seamlessly in any decor and wipes clean with a dry cloth. Expertly packaged in 2 separate boxes, this tall loft bed will be a welcome addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.