Espresso Wicker Patio Chairs & Cream Cushions, PK 4

  • Mfr # 4-TW-3WBE074-BR-GG

  • Zoro # G705369720


product price:  $633.99
/pk 4, $158.50/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Capacity
350
Material
Fabric, Foam, Polyester, Steel, Wicker
Color
Espresso/Cream
Overall Width
22.5
Overall Height
34.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-TW-3WBE074-BR-GG
Zoro #
G705369720
UPC #
840196345277
Country of Origin
Viet Nam

Dimensions

Overall Width
22.5
Overall Height
34.25
Overall Length
24

Details

Capacity
350
Material
Fabric, Foam, Polyester, Steel, Wicker
Color
Espresso/Cream

Description

Relax in effortless comfort and style in this set of 2 wicker patio chairs with included plush high density foam cushions. A comfortably curved back gives extra support for lounging while the integrated armrests relieve tension from the neck and shoulders for truly restful seating.
Featuring frames and cushions constructed from premium fade and weather-resistant materials, these backyard chairs are made to endure season after season and look just great whether they are used inside or outside. The powder coated steel frames are wrapped in polyethylene wicker, hold up to 350 lbs. static weight, and easily wipe clean with a damp cloth so you can spend more time sitting than cleaning.
With no assembly required and a versatile design, these chairs are ideal for the backyard, sunroom, or even your dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.