Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exec Mesh Chair, Mid-Back, Black

  • Mfr # BL-8801X-GG

  • Zoro # G5031317


product price: $295.83
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Back, Seat: Mesh; Base: Nylon
Color
Black Mesh/Gold Frame
Height
39"
Width
24-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-8801X-GG
Zoro #
G5031317
UPC #
889142216698
Country of Origin
China

Dimensions

Height
39"
Width
24-1/2"
Seat Depth
19 in
Back Width
18 1/4 in
Overall Width
25 in
Overall Height
41"
Seat Width
19 in
Back Height
21 in
Overall Depth
22"
Maximum Arm Height
30 1/2 in
Maximum Overall Height
41 in
Notional Size
Standard
Maximum Seat Height
23 1/4 in
Minimum Overall Height
37 in
Minimum Arm Height
24 1/2 in
Minimum Seat Height
17 1/4 in
Caster/Glide Diameter
2 in

Details

Style
Executive Chair
Material
Back, Seat: Mesh; Base: Nylon
Color
Black Mesh/Gold Frame
Item
Office Chair
Frame Color
Gold
Series
Contemporary
Frame Material
Plastic
Seat Material
Mesh
Caster Type
Dual Wheel
Back Material
Mesh
Weight Capacity
250 lb.
Arm Style
Padded Flip-up
Back Color
Black
Seat Color
Black
Backrest
Mid Back
Lumbar Support
Fixed
Rolling
Yes
Tilt Configuration
Upright Locking Tilt
Adjustable Tilt Tension
Yes
Swivel
Yes
Adjustable Seat
Yes
Swivel Angle
360 Degrees
Tilting Back
Yes
Support Style
Frame
Arm Adjustment
Flip Up
Style Classification
Executive
Number of Casters/Glides
5
Number of Feet
5
Adjustable Arms
Yes
Number of Arms
2
Seat Adjustments
Height
Includes Footrest
No
Waterfall Seat
Yes

Description

Office Chair, Adjustable Arms Yes, Overall Width 25 in, Overall Depth 23 in, Maximum Seat Height 23 1/4 in, Maximum Overall Height 41 in, Seat Color Black, Frame Color Gold, Seat Thickness Not Applicable, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Upright Locking Tilt, Series Warfield, Style Classification Executive, Minimum Seat Height 17 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.