Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Chair, Black Seat, Fabric Back

  • Mfr # GO-ST-6-BK-GG

  • Zoro # G5522778


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Foam; Back, Seat: Fabric; Base: Nylon
Color
Black
Height
36-1/4"
Width
26-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-ST-6-BK-GG
Zoro #
G5522778
UPC #
847254009454
Country of Origin
China

Dimensions

Height
36-1/4"
Width
26-1/2"
Seat Width
19-3/4"
Overall Depth
27-1/4"
Seat Height Min.
17 1/4 in
Overall Height
40-1/2"
Overall Width
26 1/2 in
Back Width
19 3/4 in
Seat Height Max.
21 1/4 in
Seat Depth
18 1/2 in
Back Height
21-3/4"
Seat Height Range
21 1/4-
Minimum Overall Height
36 1/4 in
Seat Thickness
5 in
Maximum Seat Height
21 1/4 in
Maximum Overall Height
40 1/2 in
Notional Size
Standard
Minimum Seat Height
17 1/4 in
Seat-Depth
18-1/2"

Details

Style
Executive Chair
Material
Foam; Back, Seat: Fabric; Base: Nylon
Color
Black
Item
Office Chair
Number of Casters
5
Seat Tilt Forward
None
Base Color
Black
Weight Capacity
250 lb.
Seat Material
Fabric
Back Tilt Backward
None
Features
Locking Tilt Control with Adjustable Tilt Tension, Mid-Back Design Black Fabric Upholstery, Pneumatic Seat Height Adjustable Swivel
Caster Type
Dual Wheel
Back Tilt Forward
None
Assembled/Unassembled
Unassembled
Arm Style
Fixed
Seat Tilt Backward
None
Base Style
Sled
Number of Glides
0
Back Material
Fabric
Back Color
Black
Seat Color
Black
Base Material
Plastic
Standards
ANSI/BIFMA
Frame Material
Plastic
Office Chair Style
Executive Chair
Assembly
Unassembled
Series
Contemporary
Frame Color
Black
Backrest
Mid Back
Tilt Configuration
Upright Locking Tilt
Adjustable Arms
No
Style Classification
Executive
Adjustable Seat
Yes
Swivel
Yes
Number of Feet
5
Seat Adjustments
Height
Number of Casters/Glides
5
Support Style
Frame
Swivel Angle
360 Degrees
Tilting Back
Yes
Rolling
Yes
Number of Arms
2
Adjustable Tilt Tension
Yes

Description

Office Chair, Adjustable Arms No, Overall Width 26 1/2 in, Overall Depth 27 1/4 in, Maximum Seat Height 21 1/4 in, Maximum Overall Height 40 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 5 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 19 3/4 in, Seat Material Fabric, Back Material Fabric, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Garver, Style Classification Executive, Minimum Seat Height 17 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.