Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Chair, Black Seat, Leather Back

  • Mfr # GO-2196-1-GG

  • Zoro # G5498442


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Metal; Back, Seat: Leather/Faux Leather
Color
Black
Height
40-3/4"
Width
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-2196-1-GG
Zoro #
G5498442
UPC #
889142077442
Country of Origin
China

Dimensions

Height
40-3/4"
Width
25"
Seat Height Max.
22 in
Overall Height
44-3/4"
Seat Depth
19 1/2 in
Overall Width
25 in
Seat Width
19"
Back Height
25-1/2"
Overall Depth
28-3/4"
Seat Height Min.
18 in
Back Width
19 1/2 in
Seat Height Range
22-
Seat Thickness
4 in
Minimum Overall Height
40 3/4 in
Maximum Seat Height
22 in
Maximum Overall Height
44 3/4 in
Minimum Seat Height
18 in
Notional Size
Standard
Seat-Depth
19-1/2"

Details

Style
Executive Chair
Material
Metal; Back, Seat: Leather/Faux Leather
Color
Black
Item
Office Chair
Seat Material
Leather
Caster Type
Dual Wheel
Number of Casters
5
Seat Tilt Forward
None
Number of Glides
0
Seat Color
Black
Seat Tilt Backward
None
Arm Style
Padded
Standards
ANSI/BIFMA
Back Tilt Forward
None
Back Tilt Backward
None
Features
Back Height Adjustment, Locking Tilt Control with Adjustable Tilt Tension, Pneumatic Seat Height Adjustable Swivel
Base Material
Plastic
Back Color
Black
Base Color
Black
Weight Capacity
250 lb.
Base Style
Sled
Back Material
Leather
Assembled/Unassembled
Unassembled
Office Chair Style
Executive Chair
Frame Color
Black
Series
Contemporary
Frame Material
Plastic
Backrest
High Back with Headrest
Assembly
Unassembled
Support Style
Frame
Adjustable Tilt Tension
Yes
Number of Casters/Glides
5
Style Classification
Executive
Swivel Angle
360 Degrees
Adjustable Seat
Yes
Number of Feet
5
Rolling
Yes
Swivel
Yes
Adjustable Arms
No
Number of Arms
2
Tilting Back
Yes
Tilt Configuration
Upright Locking Tilt
Seat Adjustments
Height
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms No, Overall Width 25 in, Overall Depth 28 3/4 in, Maximum Seat Height 22 in, Maximum Overall Height 44 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Raya, Style Classification Executive, Minimum Seat Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.