Zoro Homepage

Executive Chair, Blue Seat, Mesh Back

  • Mfr # HL-0001-BL-GG

  • Zoro # G5522227


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Plastic; Back, Seat: Mesh; Base: Nylon
Color
Blue
Height
36-3/4"
Width
28-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-0001-BL-GG
Zoro #
G5522227
UPC #
889142003397
Country of Origin
China

Dimensions

Height
36-3/4"
Width
28-1/2"
Back Height
19"
Overall Depth
27-1/2"
Seat Width
19"
Overall Height
43-1/2"
Overall Width
25 3/4 in
Back Width
17 1/2 in
Seat Height Max.
23 in
Seat Depth
18 in
Seat Height Min.
18 in
Seat Height Range
23-
Minimum Arm Height
7 1/2 in
Minimum Overall Height
37 in
Seat Thickness
3 in
Maximum Overall Height
44 1/4 in
Minimum Seat Height
19 in
Maximum Arm Height
10 in
Maximum Seat Height
24 in
Notional Size
Standard
Seat-Depth
17"

Description

Office Chair, Adjustable Arms Yes, Overall Width 25 1/2 in, Overall Depth 27 in, Maximum Seat Height 24 in, Maximum Overall Height 44 1/4 in, Seat Color Blue, Frame Color Black, Seat Thickness 3 in, Back Color Blue, Seat Depth 18 in, Seat Width 19 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Freely Locking Tilt, Series Nicholas, Style Classification Executive, Minimum Seat Height 19 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.