This item is Discontinued.

Flash Furniture Executive Chair Fixed Arms, 18-1/2" to 21" Height, Leather, Burgundy CI-J600-BY-GG

This item is Discontinued.

Flash Furniture

Executive Chair Fixed Arms, 18-1/2" to 21" Height, Leather, Burgundy (Discontinued)

Mfr # CI-J600-BY-GG
Zoro # G3614298
UPC # 847254076708
Country of Origin China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CI-J600-BY-GG
Zoro #
G3614298
UPC #
847254076708
Country of Origin
China

Dimensions

Seat Height Range
18-1/2" to 21"
Overall Height
51"

Details

Office Chair Style
Executive Chair
Arm Style
Fixed Arms
Seat Material
Leather
Back Material
Leather
Backrest
Button Tufted Back
Caster Type
Dual Wheel
Color
Burgundy
Material
Leather
Frame Material
Wood
Series
Traditional
Weight Capacity
250 lb.
Style
High Back Executive Chair

Description

Burgundy High Back Exec Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.