Shop FLASH FURNITURE
See all product information
Create Account
Executive Chair Fixed Arms, 19-1/2" to 23" Height, Metal, Black LeatherSoft
- Mfr # 801L-LF0005-BK-LEA-GG
- Zoro # G3609921
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Executive Chair
Arm Style
Fixed Arms
Seat Material
Metal
Seat Height Range
19-1/2" to 23"
Backrest
Button Tufted Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801L-LF0005-BK-LEA-GG
- Zoro #
- G3609921
- UPC #
- 847254033077
- Country of Origin
- China
- Office Chair Style
- Executive Chair
- Arm Style
- Fixed Arms
- Seat Material
- Metal
- Backrest
- Button Tufted Back
- Caster Type
- Dual Wheel
- Color
- Black LeatherSoft
- Material
- Metal, Leather
- Weight Capacity
- 250 lb.
- Series
- Traditional
- Frame Material
- Wood
- Style
- High Back Executive Chair
Dimensions
- Seat Height Range
- 19-1/2" to 23"
- Overall Height
- 47"
Description
Black High Back Exec Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.