Executive Chair, Mid-Back, Black Lthr
Mfr # GO-2236M-BK-GG
Zoro # G5031341
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Executive Chair
Material
Leather
Color
Black
Backrest
Built In Lumbar Support
Arm Style
Fixed Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GO-2236M-BK-GG
Zoro #
G5031341
UPC #
889142194231
Country of Origin
China
Dimensions
Overall Height
44"
Seat Height Range
18" to 22"
Details
Style
Mid Back Executive Chair
Material
Leather
Color
Black
Item
Executive Chair,Mid-Back,Black Lthr
Backrest
Built In Lumbar Support
Arm Style
Fixed Arms
Caster Type
Dual Wheel
Frame Material
Plastic
Office Chair Style
Contemporary Chair
Weight Capacity
250 lb.
Seat Material
Leather
Back Material
Leather
Description
Executive Chair,Mid-Back,Black Lthr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.