This item is Discontinued.

Flash Furniture Fabric Contemporary Chair, 17-1/2" to 22", Blue Fabric DS-512C-BLU-F-GG

This item is Discontinued.

Flash Furniture

Fabric Contemporary Chair, 17-1/2" to 22", Blue Fabric (Discontinued)

Mfr # DS-512C-BLU-F-GG
Zoro # G7340249
Country of Origin China
Category Task Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS-512C-BLU-F-GG
Zoro #
G7340249
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
17-1/2" to 22"
Overall Height
36-1/2"

Details

Style
Task Chair
Material
Fabric
Color
Blue Fabric
Item
Chair,Sorrento Task,Blue Fabric
Caster Type
Dual Wheel
Backrest
Low Back
Frame Material
Metal
Weight Capacity
250 lb.
Office Chair Style
Contemporary Chair
Seat Material
Fabric
Back Material
Fabric

Description

Chair,Sorrento Task,Blue Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.