Shop FLASH FURNITURE
See all product information
Create Account
Fabric Contemporary Chair, 18-1/4" to 21-1/2", Black Fabric
- Mfr # GO-930F-BK-GG
- Zoro # G3611927
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Material
Fabric, Foam
Color
Black Fabric
Weight Capacity
250 lb.
Frame Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO-930F-BK-GG
- Zoro #
- G3611927
- UPC #
- 812581017861
- Country of Origin
- China
Dimensions
- Seat Height Range
- 18-1/4" to 21-1/2"
- Overall Height
- 41"
Details
- Style
- Task Chair
- Material
- Fabric, Foam
- Color
- Black Fabric
- Weight Capacity
- 250 lb.
- Frame Material
- Plastic
- Office Chair Style
- Contemporary Chair
- Caster Type
- Dual Wheel
- Backrest
- Adjustment Knob Positions the Lumbar Support
- Back Color
- Black
- Seat Material
- Fabric
- Seat Color
- Black
- Adjustable
- Swivel
Description
Black Mid-Back Task Fab Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.