This item is Discontinued.

Flash Furniture Drafting Chair Mesh Draft Chair w/Arms, Navy, Adjustable Arms, 23" to 28" Height, Fabric, Navy Blue WL-A277-NVY-AD-GG

Drafting Chair Mesh Draft Chair w/Arms, Navy, Adjustable Arms, 23" to 28" Height, Fabric, Navy Blue (Discontinued)

  • Mfr # WL-A277-NVY-AD-GG
  • Zoro # G3634771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-A277-NVY-AD-GG
Zoro #
G3634771
UPC #
812581015904
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
23" to 28"
Overall Height
45-1/4"

Details

Office Chair Style
Drafting Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Color
Navy Blue
Item
Mesh Draft Chair w/Arms,Navy
Material
Foam, Mesh, Fabric
Weight Capacity
250 lb.
Frame Material
Plastic
Adjustable
Swivel
Style
Drafting Chair

Description

Mesh Draft Chair w/Arms,Navy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.