Fabric Folding Chr, Navy, 2.5" Padded Seat
Mfr # HA-MC320AF-NVY-GG
Zoro # G3634710
product price: $52.05
/eaSold in multiples of 2 for $104.10
Key Features
Seat Color
Navy
Seat Material
Fabric
Frame Color
Gray
Back Material
Fabric
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA-MC320AF-NVY-GG
Zoro #
G3634710
UPC #
847254020534
Country of Origin
China
Dimensions
Seat Width
15.75"
Overall Height
29.5
Overall Width
18
Back Width
18"
Back Height
14.50"
Seat Depth
15.75"
Overall Length
19
Details
Item
Fabric Folding Chr,Navy,2.5" Padded Seat
Seat Color
Navy
Seat Material
Fabric
Frame Color
Gray
Back Material
Fabric
Frame Material
Steel
Weight Capacity
9
Back Color
Navy
Features
Triple Braced, Non-marring Floor Glide, Double Hinged
Material
Fabric, Foam, Metal, Polypropylene
Application
Commercial, Outdoor, Indoor
Color
Navy Fabric/Gray Frame
Capacity
300
Finish
Gray Powder Coat
Product Type
Fabric Folding Chr,Navy,2.5" Padded Seat
Style
Folding Chair
Description
Fabric Folding Chr,Navy,2.5 In. Padded Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.