Fabric Task Chair, 17-1/2" to 21-1/2", Blue

  • Mfr # CH-152783-BL-GG

  • Zoro # G6973902


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Chrome, Fabric
Frame Material
Metal
Series
Aurora
Overall Height
36-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-152783-BL-GG
Zoro #
G6973902
UPC #
889142264729
Country of Origin
China

Dimensions

Overall Height
36-1/2"
Seat Height Range
17-1/2" to 21-1/2"

Details

Style
Task Chair
Material
Chrome, Fabric
Color
Blue
Item
Task Chair,Aurora,Fabric,Blue
Frame Material
Metal
Series
Aurora
Caster Type
Dual Wheel
Backrest
Tapered Back
Weight Capacity
250 lb.
Office Chair Style
Task Chair
Seat Material
Fabric

Description

Task Chair,Aurora,Fabric,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.