
Farm Table, 4 Chair Cushions Set, 46"x30"
Mfr # XA-FARM-17-GG
Zoro # G6980272
product price:Â $720.99
/eaKey Features
Shape
Rectangle
Width
30"
Length
46"
Height
30"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA-FARM-17-GG
Zoro #
G6980272
UPC #
889142894636
Country of Origin
China
Dimensions
Width
30"
Length
46"
Height
30"
Depth
46"; 23-1/4"
Details
Item
Farm Table and 4 Chair Set, 46"X30"
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Wood Grain
Frame Material
Wood
Assembled/Unassembled
Unassembled
Material
Pine Wood
Includes
(1) Table; (4) Cross Back Chairs and Cushions
Type
Antique Rustic Farm Table Set
Color
Antique Rustic
Surface Material
Pine
Description
Farm Table and 4 Chair Set, 46 In.X30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.