
Farm Table, 4 Chair Cushions Set, 60"x38"
Mfr # XA-FARM-18-GG
Zoro # G6980187
product price:Â $989.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
38"
Length
60"
Height
30"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XA-FARM-18-GG
Zoro #
G6980187
UPC #
889142894629
Country of Origin
China
Dimensions
Width
38"
Length
60"
Height
30"
Depth
60"; 23-1/4"
Details
Item
Farm Table and 4 Chair Set, 60"X38"
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Wood Grain
Frame Material
Wood
Assembled/Unassembled
Unassembled
Type
Antique Rustic Farm Table Set
Material
Pine Wood
Color
Antique Rustic
Includes
(1) Table; (4) Cross Back Chairs and Cushions
Surface Material
Pine
Description
Farm Table and 4 Chair Set, 60 In.X38 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.