Shop FLASH FURNITURE
See all product information
Create Account
Faux Teak 30 x 48 Patio Table-Teal Umbrella & Base
- Mfr # XU-DG-UH3048-UB19BTL-GG
- Zoro # G103677137
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
Weight
92.4
Overall Length
48
Overall Width
30
Capacity
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG-UH3048-UB19BTL-GG
- Zoro #
- G103677137
- UPC #
- 840196339337
- Country of Origin
- China
Dimensions
- Overall Length
- 48
- Overall Width
- 30
- Overall Height
- 29.5
Details
- Material
- Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
- Weight
- 92.4
- Capacity
- 300
- Color
- Teal
Description
Provide shaded dining space at your home or business with this 3 piece 30" x 48" faux teak table, umbrella, and weatherproof base set. Patrons love to dine al fresco and this all-weather dining set won't disappoint. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frame and blend seamlessly in almost any decor. The included teal polyester umbrella will protect your electronics and pets from overheating. Entertain guests at your home or restaurant with this on-trend outdoor seating set. The 18 gauge steel frame of the patio table features metal screw construction that holds up to 300 Lbs. static weight capacity to effortlessly hold your favorite dishes while the patio umbrella boasts push button tilt to keep you shaded no matter where the sun is. Powder coating on the dining table and 1.5 inch aluminum umbrella pole resists nicks and scratches and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. 8 solid steel ribs give this outdoor table umbrella a uniform shape that will hold up to light breezes and rain. The outdoor patio table assembles in 30 minutes or less with the included step-by-step instructions to refresh your outdoor dining space in your home or restaurant. For the umbrella, simply press down the lock button and attach the pole extension for quick setup in under 10 minutes. Your new outdoor dining table wipes clean with a damp cloth and the umbrella cleans with a water based cleaner. Fixed glides on the patio table will maintain the appearance of your hard flooring surfaces when being used indoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.