Faux Teak 35" Patio Table-Tan Umbrella & Base

  • Mfr # XU-DG-UH8100-UB19BTL-GG

  • Zoro # G303677128


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

Color
Teal
Overall Width
35.25
Capacity
300
Overall Length
35.25
Material
Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-UH8100-UB19BTL-GG
Zoro #
G303677128
UPC #
840196339313
Country of Origin
China

Dimensions

Overall Width
35.25
Overall Length
35.25
Overall Height
29.5

Details

Color
Teal
Capacity
300
Material
Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
Weight
87.9

Description

Provide shaded dining space at your home or business with this 3 piece 36" square faux teak table, umbrella, and weatherproof base set. Patrons love to dine al fresco and this all-weather dining set won't disappoint. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frame and blend seamlessly in almost any decor. The included tan polyester umbrella will protect your electronics and pets from overheating. Entertain guests at your home or restaurant with this on-trend outdoor seating set. The 18 gauge steel frame of the patio table features metal screw construction that holds up to 300 Lbs. static weight capacity to effortlessly hold your favorite dishes while the patio umbrella boasts push button tilt to keep you shaded no matter where the sun is. Powder coating on the dining table and 1.5 inch aluminum umbrella pole resists nicks and scratches and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. 8 solid steel ribs give this outdoor table umbrella a uniform shape that will hold up to light breezes and rain. The outdoor patio table assembles in 30 minutes or less with the included step-by-step instructions to refresh your outdoor dining space in your home or restaurant. For the umbrella, simply press down the lock button and attach the pole extension for quick setup in under 10 minutes. Your new outdoor dining table wipes clean with a damp cloth and the umbrella cleans with a water based cleaner. Fixed glides on the patio table will maintain the appearance of your hard flooring surfaces when being used indoors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.