
Faux Teak Patio Set - 35" SQ Table & 4 Chairs
Mfr # XU-DG-810060364-GG
Zoro # G003677107
product price:Â $872.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Capacity
300
Color
Teak
Overall Height
29.5
Overall Width
35.25
Material
Metal, Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-DG-810060364-GG
Zoro #
G003677107
UPC #
840196339276
Country of Origin
China
Dimensions
Overall Height
29.5
Overall Width
35.25
Overall Length
35.25
Details
Capacity
300
Color
Teak
Material
Metal, Thermoplastic
Weight
86.9
Description
Spend more time outdoors when you add this 5 piece patio table and chair set to your patio, deck, or poolside. The faux teak synthetic slats contrast with the black metal frames and blend in almost any decor. The steel frame of the patio table features metal screw construction that holds up to 150 Lbs. static weight capacity while the 4 stackable patio side chairs boast 12 gauge aluminum frame welded construction that holds up to 300 Lbs. static weight capacity. Powder coating helps resist nicks and scratches and is weather-resistant though care should be taken to protect from prolonged wet weather. The stackable chairs arrive fully assembled and may be stacked up to 8 high while the table assembles in 10 minutes or less. Clean with water and a neutral detergent. Fixed glides will maintain the appearance of your hard flooring surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.