Shop FLASH FURNITURE

Felicity Wood Classic Crossback Swivel Counter Height Barstool w/Padded Blk LeatherSoft Seat, Oak

  • Mfr # ES-UN1-24-OAK-GG
  • Zoro # G210087508

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 lbs
Weight
21 lbs
Width
18 in
Length
19.75 in
Material
Asian Hardwood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ES-UN1-24-OAK-GG
Zoro #
G210087508
UPC #
840196376981
Country of Origin
Malaysia
Capacity
300 lbs
Weight
21 lbs
Color
Antique Oak/Black
Material
Asian Hardwood

Dimensions

Width
18 in
Length
19.75 in

Description

Lend classic style to any home or business with this upholstered wooden counter height swivel stool. The classic crossback design and soft and durable LeatherSoft upholstered seat blend old and new for a charming style. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat makes for easy conversation and movement while the fixed floor glides prevent damage to hard flooring surfaces. Cleanup is easily achieved with a dry cloth and assembly is a breeze with the included tools and step-by-step instructions. Also available in bar height, this dining stool would make a perfect addition to any commercial or residential space.


  • •Classic Commercial Crossback Swivel Counter Height Stool with LeatherSoft Seat
  • •Solid Wooden Frame with Antique Oak Finish
  • •Black LeatherSoft Upholstered Seats
  • •360 Degree Swivel Seat and Extra Supportive Mid-Back
  • •Integrated Footrest Relieves Pressure From the Legs
  • •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
  • •Wipe Clean with a Dry Cloth
  • •Assembles in 30 Minutes or Less
  • •Available in Counter or Bar Height
  • •LeatherSoft is leather and polyurethane for added softness and durability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.