Shop FLASH FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fiona Dark Gray Queen Size Solid Wood Platform Bed Frame w/Headboard, Footboard, and Slatted Bottom
- Mfr # MG-0900-29-QB-DKGRY-GG
- Zoro # G712176205
product price:Â
$
506.99
/ea
Key Features
Color
Dark Gray
Material
Engineered Wood, Rubberwood (Parawood)
Overall Width
65"
Overall Length
84.5"
Weight Capacity
800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG-0900-29-QB-DKGRY-GG
- Zoro #
- G712176205
- UPC #
- 196861159985
- Country of Origin
- Malaysia
- Color
- Dark Gray
- Material
- Engineered Wood, Rubberwood (Parawood)
- Weight Capacity
- 800 lb
- Shape
- Rectangle
Dimensions
- Overall Width
- 65"
- Overall Length
- 84.5"
Description
Give your bedroom or guest room an upgrade and prepare for top-level comfort paired with reliable structure thanks to this queen-sized solid wood platform bed frame. Relish the delight of a good nights sleep or a well-earned nap on your favorite mattress atop this sturdy, solid wood frame with matching headboard and footboard. Both the headboard and footboard feature an engineered wood veneer for a sleek look and stable build. Plus, no box spring is necessary with this bed frames elevated wood slat construction that supports any type of mattress while keeping it comfortably above the floor. The sturdy legs of this bed frame feature adjustable floor glides that are designed to protect the hard flooring surfaces in your home. Rest reliably and with confidence thanks to a robust construction that is engineered to hold up to 800 lbs. static weight. Assembly is easy and stress-free, typically taking about 60 minutes with recommended two-person setup. For your convenience, all hardware needed for assembly is included to make for a smooth, streamlined process. Cleaning is just as easy by wiping clean with a damp cloth. Bring comfort, durability, and a sleek, modern look to your bedroom or guest room all at once with this queen-sized solid wood platform bed frame, complete with headboard and footboard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.