Fiona Light Brown Queen Size Solid Wood Platform Bed Frame w/Headboard, Footboard, Slatted Bottom

  • Mfr # MG-0900-29-QB-ANTOAK-GG

  • Zoro # G112176201


product price:  $506.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Brown
Material
Engineered Wood, Rubberwood (Parawood)
Overall Width
65"
Overall Length
84.5"
Weight Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-0900-29-QB-ANTOAK-GG
Zoro #
G112176201
UPC #
196861159978
Country of Origin
Malaysia

Dimensions

Overall Width
65"
Overall Length
84.5"

Details

Color
Light Brown
Material
Engineered Wood, Rubberwood (Parawood)
Weight Capacity
800 lb
Shape
Rectangle

Description

Give your bedroom or guest room an upgrade and prepare for top-level comfort paired with reliable structure thanks to this queen-sized solid wood platform bed frame. Relish the delight of a good nights sleep or a well-earned nap on your favorite mattress atop this sturdy, solid wood frame with matching headboard and footboard. Both the headboard and footboard feature an engineered wood veneer for a sleek look and stable build. Plus, no box spring is necessary with this bed frames elevated wood slat construction that supports any type of mattress while keeping it comfortably above the floor. The sturdy legs of this bed frame feature adjustable floor glides that are designed to protect the hard flooring surfaces in your home. Rest reliably and with confidence thanks to a robust construction that is engineered to hold up to 800 lbs. static weight. Assembly is easy and stress-free, typically taking about 60 minutes with recommended two-person setup. For your convenience, all hardware needed for assembly is included to make for a smooth, streamlined process. Cleaning is just as easy by wiping clean with a damp cloth. Bring comfort, durability, and a sleek, modern look to your bedroom or guest room all at once with this queen-sized solid wood platform bed frame, complete with headboard and footboard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.