Shop FLASH FURNITURE
See all product information
Create Account
Flint Restaurant Chair, Gray Back, 16-1/4 in W 22-1/4" L 33-1/2" H
- Mfr # XU-DG-60582-GG
- Zoro # G1241665
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33-1/2"
Overall Width
16-1/4 in
Overall Depth
22-1/4"
Back Color
Gray
Frame Material
15 ga. Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-60582-GG
- Zoro #
- G1241665
- UPC #
- 889142894650
- Country of Origin
- China
- Item
- Restaurant Chair
- Back Color
- Gray
- Frame Material
- 15 ga. Steel
- Backrest
- Rectangular Back
- Color
- Rustic Walnut
- Series
- Flint
- Weight Capacity
- 500 lb.
- Material
- Metal; Back, Seat: Wood
- Product Type
- Flint Walnut/Gray Metal Chair
- Style
- Restaurant Chair
Dimensions
- Overall Height
- 33-1/2"
- Overall Width
- 16-1/4 in
- Overall Depth
- 22-1/4"
- Width
- 16-1/4"
Description
Flint Walnut/Gray Metal Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.