Flower Activity Table, Laminate, Grey
Mfr # XU-A60-FLR-GY-T-P-GG
Zoro # G3628447
product price: $383.99
/eaKey Features
Shape
Flower
Width
60"
Length
60"
Height
25.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A60-FLR-GY-T-P-GG
Zoro #
G3628447
UPC #
847254024792
Country of Origin
China
Dimensions
Width
60"
Length
60"
Height
25.125"
Depth
60"
Details
Item
Activity Table
Shape
Flower
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Color
Gray
Frame Material
Metal
Finish
Gray Laminate
Assembled/Unassembled
Unassembled
Type
Height Adjustable Short Leg Activity Table
Color
Gray
Material
Laminate (Table Top)
Surface Material
Laminate
Description
Activity Table,Flower Shape,Gray,60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.