Flower Activity Table, Laminate, Wood Grain
Mfr # XU-A60-FLR-OAK-T-P-CAS-GG
Zoro # G3628517
product price:Â $399.99
/eaKey Features
Shape
Flower
Width
60"
Length
60"
Height
25.37"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-A60-FLR-OAK-T-P-CAS-GG
Zoro #
G3628517
UPC #
847254081689
Country of Origin
China
Dimensions
Width
60"
Length
60"
Height
25.37"
Depth
60"
Details
Item
Activity Table
Shape
Flower
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Gray
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Type
Height Adjustable Short Leg Activity Table
Material
Laminate (Table Top)
Color
Oak
Surface Material
Laminate
Description
Activity Table,Flower Shape,Oak,60 In.
- Flower Shaped Activity Table
- Shape encourages creative interaction
- Recommended Grade Level: Preschool
- Recommended Seating Capacity: 6 Children
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Oak Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.