Shop FLASH FURNITURE
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Foldable Bar, Marble, 4ft., Black, 47.75" W, 19.5" L, 42.75" H, Laminate Top, Black
- Mfr # XA-BAR-48-MAR-GG
- Zoro # G5034519
product price:Â
$
448.99
/ea
Key Features
Width
47.75"
Length
19.5"
Height
42.75"
Tabletop Material
Laminate
Tabletop Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA-BAR-48-MAR-GG
- Zoro #
- G5034519
- UPC #
- 889142210467
- Country of Origin
- China
- Item
- Foldable Bar,Marble,4ft.,Black
- Tabletop Material
- Laminate
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Black Marble
- Surface Material
- Laminate
Dimensions
- Width
- 47.75"
- Length
- 19.5"
- Height
- 42.75"
Description
Foldable Bar,Marble,4ft.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.