Foldable Stool, Black, Plastc
Mfr # DAD-YCD-30-GG
Zoro # G5031448
product price: $35.69
/eaSold in multiples of 2 for $71.38
Key Features
Color
Black
Caster Type
Plastic Glides
Weight Capacity
220 lb.
Material
Plastic
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAD-YCD-30-GG
Zoro #
G5031448
UPC #
889142221067
Country of Origin
China
Details
Color
Black
Caster Type
Plastic Glides
Weight Capacity
220 lb.
Material
Plastic
Frame Material
Metal
Finish
Silver Powder Coated
Seat Material
Plastic
Item
Foldable Stool,Black,Plastc
Style
Foldable Stool
Description
Foldable Stool,Black,Plastc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.