Zoro Homepage

Folding Chair - Black Plastic, PK4

  • Mfr # 4-LE-L-3-BK-GG

  • Zoro # G902677383


product price: $92.65
/pk 4, $23.16/ea
Free Shipping & Returns

Key Features

Weight Capacity
650
Overall Height
31.5
Finish
Black Powder Coat
Overall Length
18
Overall Width
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-LE-L-3-BK-GG
Zoro #
G902677383
UPC #
847254015653
Country of Origin
China

Dimensions

Overall Height
31.5
Overall Length
18
Overall Width
17.5

Details

Weight Capacity
650
Finish
Black Powder Coat
Color
Black
Material
Metal, Plastic
Weight
28
Style
Folding Chair

Description

Commercial-grade plastic folding chairs designed to be lightweight but durable. This product is engineered and built with premium materials that will withstand heavy duty use for event, business and home usage. These folding chairs will nest easily to stack 50 high from the floor and feature a textured contoured plastic seat for the highest level of comfort and security. With a variety of color options you can choose what would best pair with your event needs. This is a commercial-grade on-demand seating solution convenient for weddings, school functions, barbecues, game night, and catering events. Stay comfortable during social events with the gentle contour shaped seat and back. Folding chair highlights: - Ready-to-use with no assembly required - Hassle free stackable storage - Textured seat designed for maximum comfort and security - Floor caps to prevent surface and flooring damage - 650LB weight capacity These low-maintenance party event chairs wipe down easily after luncheons and stack neatly for storage or floor maintenance. Make a smart investment by purchasing multiple plastic folding chairs for your rental business, waiting room or corporate training rooms. Purchase our folding chair truck for quick and easy set up and take down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.