
Folding Chair - Blue Plastic - Event Chair
Mfr # LE-L-3-BLUE-GG
Zoro # G3635331
product price: $28.35
/eaSold in multiples of 2 for $56.70
Key Features
Weight Capacity
650
Overall Width
17.5
Overall Height
31.5
Overall Length
18
Material
Polypropylene, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE-L-3-BLUE-GG
Zoro #
G3635331
UPC #
889142018445
Country of Origin
China
Dimensions
Overall Width
17.5
Overall Height
31.5
Overall Length
18
Details
Item
Folding Chair,Plastic,Blue
Weight Capacity
650
Material
Polypropylene, Steel
Color
Blue
Weight
7
Product Type
Folding Chair,Plastic,Blue
Style
Folding Chair
Description
Folding Chair,Plastic,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.