Hercules Series Plastic Folding Chair Red - 10 LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair, PK10

  • Mfr # 10-LE-L-3-RED-GG

  • Zoro # G2799099


product price:  $197.99
/pk 10, $19.80/ea
Free Shipping & Returns

Key Features

Seat Material
polypropylene, steel
Frame Color
Red
Weight Capacity
650
Overall Height
31.5
Overall Width
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-LE-L-3-RED-GG
Zoro #
G2799099
UPC #
889142046158
Country of Origin
China

Dimensions

Overall Height
31.5
Overall Width
17.5
Overall Length
18

Details

Item
Red Plastic Folding Chair,PK10
Seat Material
polypropylene, steel
Frame Color
Red
Weight Capacity
650
Color
Red
Material
Polypropylene, Steel
Weight
63
Product Type
Red Plastic Folding Chair,PK10
Style
Folding Chair

Description

Red Plastic Folding Chair,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products