Full Size Dk Gray Fabric Platform Bed w/ Mattress

  • Mfr # SL-BM10-30-GG

  • Zoro # G404661903


product price:  $644.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Fabric, Felt, Foam, Metal, Plywood, Polyester
Overall Height
50.75
Overall Width
59
Overall Length
81
Weight Capacity
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-BM10-30-GG
Zoro #
G404661903
UPC #
889142918622
Country of Origin
China

Dimensions

Overall Height
50.75
Overall Width
59
Overall Length
81

Details

Color
Dark Gray
Material
Fabric, Felt, Foam, Metal, Plywood, Polyester
Weight Capacity
800
Weight
175

Description

Retreat in style with this modern, low profile platform bed with button tufting and embedded outline designed headboard. This upholstered bed frame has just enough character to enhance the look in your bedroom. The low frame will keep the bedroom feeling open and allow easy access to making up your bed. The frame features a center support leg and 15 wooden slats that are designed to support your mattress without the use of a box spring. The 10" pocket spring mattress provides superior motion isolation and supports the contours of your body. The interior make-up consists of pocket spring coils and CertiPUR-US Certified foam. The mattress instantly starts expanding once you cut the plastic and will return to its original shape in 48 to 72 hours. Get a wonderful night's rest on this platform bed and mattress set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.