Full Size Lt Gray Fabric Platform Bed w/ Mattress

  • Mfr # SL-BM10-10-GG

  • Zoro # G204661882


product price:  $608.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Fabric, Felt, Foam, Metal, Plywood, Polyester
Overall Height
50.75
Overall Width
59
Overall Length
81
Weight Capacity
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-BM10-10-GG
Zoro #
G204661882
UPC #
889142919056
Country of Origin
China

Dimensions

Overall Height
50.75
Overall Width
59
Overall Length
81

Details

Color
Light Gray
Material
Fabric, Felt, Foam, Metal, Plywood, Polyester
Weight Capacity
800
Weight
168

Description

If you're looking for something traditional with modern flair, this cutout panel platform bed will give you what you've been looking for. When your bedroom needs change, start with your bed frame, the headboard with cutout sides is a statement piece all on its own. The panel headboard features gorgeous nail trimming and button tufted upholstery. The low frame will keep the bedroom feeling open. If you don't like making up the bed, this bed is perfect since it is designed without a footboard. The frame features a center support leg and 15 wooden slats that are designed to support the mattress without the use of a box spring. The 10" pocket spring mattress provides superior motion isolation and supports the contours of your body. The interior make-up consists of pocket spring coils and CertiPUR-US Certified foam. The mattress instantly starts expanding once you cut the plastic and will return to its original shape in 48 to 72 hours. When you're ready for change, this stylish upholstered platform bed and mattress set will give you the upgrade that you seek.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.