Shop FLASH FURNITURE
See all product information
Create Account
Gael Commercial Grade Black Metal Indoor-Outdoor Chair
- Mfr # CH-61200-18-BK-GG
- Zoro # G3611102
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel, Plastic
Width
15.5
Height
33.25
Features
Curved Vertical Slat Back, Commercial or Residential Use, Indoor and Outdoor Use, Ergonomic Contoured Seat, Galvanized Steel Construction, Screw Leveling Floor Glides
Length
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH-61200-18-BK-GG
- Zoro #
- G3611102
- UPC #
- 889142059714
- Country of Origin
- China
Dimensions
- Width
- 15.5
- Height
- 33.25
- Length
- 20
- Back Width
- 15 1/2 in
- Overall Depth
- 20"
- Seat Width
- 15 1/2 in
- Seat Depth
- 14 in
- Overall Height
- 33-1/4"
- Seat Height
- 18 1/2 in
- Chair Height
- 33 1/4 in
- Fits Chest Size
- Curved Vertical Slat Back, Commercial or Residential Use, Indoor and Outdoor Use, Ergonomic Contoured Seat, Galvanized Steel Construction, Screw Leveling Floor Glides
Description
Patio Chair, Assembly Unassembled, Back Width 15 1/2 in, Chair Height 33 1/4 in, Chair Weight 14 lb, Features Curved Vertical Slat Back, Commercial or Residential Use, Indoor and Outdoor Use, Ergonomic Contoured Seat, Galvanized Steel Construction, Screw Leveling Floor Glides, Finish Powder Coated, Frame Color Black, Frame Material Metal, Includes Assembly Tools Yes, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Patio Chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.