Shop FLASH FURNITURE
See all product information
Create Account
Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair, PK2
- Mfr # 2-CH-61200-18-YL-GG
- Zoro # G2786438
product price:Â
$
192.99
/pk of 2, $96.50/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel, Plastic
Width
15.5
Height
33.25
Weight Capacity
500
Finish
Yellow Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-CH-61200-18-YL-GG
- Zoro #
- G2786438
- UPC #
- 889142063438
- Country of Origin
- China
- Item
- Yellow Metal Indoor-Outdoor Chair,PK2
- Color
- Yellow
- Material
- Galvanized Steel, Plastic
- Weight Capacity
- 500
- Finish
- Yellow Powder Coat
Dimensions
- Width
- 15.5
- Height
- 33.25
- Length
- 20
Description
Yellow Metal Indoor-Outdoor Chair,PK2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.